Page 1 of 4

Next

Compare
QD144-14M-115

COMPARE

QD144-14M-115

Description
QD144-14M-115 TIMING PULLEY ; 14MM PIT 115MM W CI J BUSHED 144T

B & B MANUFACTURING

Part # QD144-14M-115

BDI # 22735887

Features

Pitch Diameter - Inch: 25.276
Inch - Metric: Metric
Outside Diameter - Inch: 25.154
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: Type D3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 642
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY
QD96XH400

COMPARE

QD96XH400

Description
QD96XH400 TIMING PULLEY ; 7/8" PIT 4" BELT W CI J BUSHED 96T

B & B MANUFACTURING

Part # QD96XH400

BDI # 22738420

Features

Pitch Diameter - Inch: 26.738
Inch - Metric: Inch
Outside Diameter - Inch: 26.628
Face Width - Millimeter: 119.075
Face Width - Inch: 4.688

Belt Pitch: 7/8 Inch
Other Features: Type D2 | Quick Disconnect Bushing | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 679.145
Mounting Method: Bushed
Belt Width - Millimeter: 101.6

Price Inventory : Available to order
Loading Price
QTY
QD72XXH200

COMPARE

QD72XXH200

Description
QD72XXH200 TIMING PULLEY ; 1-1/4" PIT 2" BELT W CI J BUSHED 72T

B & B MANUFACTURING

Part # QD72XXH200

BDI # 22738191

Features

Pitch Diameter - Inch: 28.648
Inch - Metric: Inch
Outside Diameter - Inch: 28.528
Face Width - Millimeter: 65.1
Face Width - Inch: 2.563

Belt Pitch: 1-1/4 Inch
Other Features: Type C3 | Quick Disconnect Bushing | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 727.659
Mounting Method: Bushed
Belt Width - Millimeter: 50.8

Price Inventory : Available to order
Loading Price
QTY
8C270J

COMPARE

8C270J

Description
8C270J V-BELT PULLEY ; 8 GRV C SECTION J BUSHING CAST IRON

B & B MANUFACTURING

Part # 8C270J

BDI # 23111233

Features

Inch - Metric: Inch
Outside Diameter - Inch: 27.4
Outside Diameter - Millimeter: 695.96
Other Features: Arm Style | QD Bushing
Mounting Method: Bushed

Belt Series: C
Bushing Size: J
Number of Grooves: 8

Price Inventory : Available to order
Loading Price
QTY
QD96XH300

COMPARE

QD96XH300

Description
QD96XH300 TIMING PULLEY ; 7/8" PIT 3" BELT W CI J BUSHED 96T

B & B MANUFACTURING

Part # QD96XH300

BDI # 22738417

Features

Pitch Diameter - Inch: 26.738
Inch - Metric: Inch
Outside Diameter - Inch: 26.628
Face Width - Millimeter: 92.075
Face Width - Inch: 3.625

Belt Pitch: 7/8 Inch
Other Features: Type D3 | Quick Disconnect Bushing | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 679.145
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY