Page 1 of 3

Next

Compare
60XHS400

COMPARE

60XHS400

Description
60XHS400 TIMING PULLEY ; 7/8" PIT 4" BELT W S1 BUSHED CI 60T

B & B MANUFACTURING

Part # 60XHS400

BDI # 22728837

Features

Pitch Diameter - Inch: 16.711
Inch - Metric: Inch
Outside Diameter - Inch: 16.601
Face Width - Millimeter: 119.075
Face Width - Inch: 4.688

Belt Pitch: 7/8 Inch
Other Features: Type 14 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron
Pitch Diameter - Millimeter: 424.459
Mounting Method: Bushed
Belt Width - Millimeter: 101.6

Price Inventory : Available to order
Loading Price
QTY
72XHS300

COMPARE

72XHS300

Description
72XHS300 TIMING PULLEY ; 7/8" PIT 3" BELT W S1 BUSHED CI 72T

B & B MANUFACTURING

Part # 72XHS300

BDI # 22726120

Features

Pitch Diameter - Inch: 20.054
Inch - Metric: Inch
Outside Diameter - Inch: 19.944
Face Width - Millimeter: 92.075
Face Width - Inch: 3.625

Belt Pitch: 7/8 Inch
Other Features: Type 14 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron
Pitch Diameter - Millimeter: 509.372
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY
48XXHS200

COMPARE

48XXHS200

Description
48XXHS200 TIMING PULLEY ; 1-1/2" PIT 2" BELT W S1 BUSHED CI 48T

B & B MANUFACTURING

Part # 48XXHS200

BDI # 22715814

Features

Pitch Diameter - Inch: 19.099
Inch - Metric: Inch
Outside Diameter - Inch: 18.979
Face Width - Millimeter: 66.675
Face Width - Inch: 2.625

Belt Pitch: 1-1/4 Inch
Other Features: Type 13 | Split Taper Bushing | Trapezoidal Pitch | Ductile Iron
Pitch Diameter - Millimeter: 485.115
Mounting Method: Bushed
Belt Width - Millimeter: 50.8

Price Inventory : Available to order
Loading Price
QTY
48XHS300

COMPARE

48XHS300

Description
48XHS300 TIMING PULLEY ; 7/8" PIT 3" BELT W S1 BUSHED CI 48T

B & B MANUFACTURING

Part # 48XHS300

BDI # 22715736

Features

Pitch Diameter - Inch: 13.369
Inch - Metric: Inch
Outside Diameter - Inch: 13.259
Face Width - Millimeter: 92.075
Face Width - Inch: 3.625

Belt Pitch: 7/8 Inch
Other Features: Type 14 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron
Pitch Diameter - Millimeter: 339.573
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY
40XXHS500

COMPARE

40XXHS500

Description
40XXHS500 TIMING PULLEY ; 1-1/4" PIT 5" BELT W S1 BUSHED CI 40T

B & B MANUFACTURING

Part # 40XXHS500

BDI # 22719342

Features

Pitch Diameter - Inch: 15.915
Flange Outside Diameter - Millimeter: 422.275
Inch - Metric: Inch
Outside Diameter - Inch: 15.795
Face Width - Millimeter: 147.65

Face Width - Inch: 5.813
Belt Pitch: 1-1/4 Inch
Other Features: Type 12 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter: 404.241
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY