19LG050
Description
19LG050 TIMING PULLEY ; 3/8" PIT 1/2" W G BUSHED STEEL 19T
Part # 19LG050
BDI # 22720736
Features
Pitch Diameter - Inch:
2.268
Flange Outside Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Outside Diameter - Inch:
2.238
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type 4 | Split Taper Bushing | Steel | Steel Flange
Pitch Diameter - Millimeter:
57.607
Mounting Method:
Bushed
19LG075
Description
19LG075 TIMING PULLEY ; 3/8" PITCH 3/4" PITCH G BUSHED STEEL 19T
Part # 19LG075
BDI # 22720742
Features
Pitch Diameter - Inch:
2.268
Flange Outside Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Outside Diameter - Inch:
2.238
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type 4 | Split Taper Bushing | Steel | Steel Flange
Pitch Diameter - Millimeter:
57.607
Mounting Method:
Bushed
QD19H100
Description
QD19H100 TIMING PULLEY ; 1/2" PIT 1" BELT W CI SH BUSHED 19T
Part # QD19H100
BDI # 22736145
Features
Pitch Diameter - Inch:
3.024
Flange Outside Diameter - Millimeter:
82.702
Inch - Metric:
Inch
Outside Diameter - Inch:
2.97
Face Width - Millimeter:
33.325
Face Width - Inch:
1.312
Belt Pitch:
1/2 Inch
Other Features:
Type E1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
76.81
Mounting Method:
Bushed
19LG100
Description
19LG100 TIMING PULLEY ; 3/8" PITCH 1" BELT W G BUSHED STEEL 19T
Part # 19LG100
BDI # 22720748
Features
Pitch Diameter - Inch:
2.268
Flange Outside Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Outside Diameter - Inch:
2.238
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Type 4 | Split Taper Bushing | Steel | Steel Flange
Pitch Diameter - Millimeter:
57.607
Mounting Method:
Bushed