TL36L075
Description
TL36L075 TIMING PULLEY ; 3/8" PIT L STYLE 0.75" BELT W TPL 36T
Part # TL36L075
BDI # 22739031
Features
Pitch Diameter - Inch:
4.297
Flange Outside Diameter - Millimeter:
114.808
Inch - Metric:
Inch
Outside Diameter - Inch:
4.267
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
109.144
Mounting Method:
Bushed
36-5MX15-1108
Description
36-5MX15-1108 TIMING PULLEY ; 5MM PIT 15MM W TPL CAST IRON 36T
Part # 36-5MX15-1108
BDI # 22712240
Features
Pitch Diameter - Inch:
2.244
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Metric
Outside Diameter - Inch:
2.213
Face Width - Millimeter:
22.352
Face Width - Inch:
0.88
Belt Pitch:
5 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
57
Mounting Method:
Bushed
QD36-8M-30
Description
QD36-8M-30 TIMING PULLEY ; 8MM PIT 30MM BELT W CI SH BUSHED 36T
Part # QD36-8M-30
BDI # 22737112
Features
Pitch Diameter - Inch:
3.622
Flange Outside Diameter - Millimeter:
100
Inch - Metric:
Metric
Outside Diameter - Inch:
3.559
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Type A1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
92
Mounting Method:
Bushed
36LP050
Description
36LP050 TIMING PULLEY ; 3/8" PIT 1/2" W P1 BUSHED CAST IRON 36T
Part # 36LP050
BDI # 22712697
Features
Pitch Diameter - Inch:
4.297
Flange Outside Diameter - Millimeter:
119.075
Inch - Metric:
Inch
Outside Diameter - Inch:
4.267
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type 7 | Split Taper Bushing | Steel | Steel Flange
Pitch Diameter - Millimeter:
109.144
Mounting Method:
Bushed
F36-14M55-SF
Description
F36-14M55-SF TIMING PULLEY ; 14MM PIT 55MM W SF BUSHED CI 36T
Part # F36-14M55-SF
BDI # 22732852
Features
Pitch Diameter - Inch:
6.299
Flange Outside Diameter - Millimeter:
173.126
Inch - Metric:
Metric
Outside Diameter - Inch:
6.205
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Type AF-1 | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
160
Mounting Method:
Bushed