60-14MX125-4535
Description
60-14MX125-4535 TIMING PULLEY ; 14MM PIT 125MM W TPL CAST IRON 60T
Part # 60-14MX125-4535
BDI # 22727386
Features
Pitch Diameter - Inch:
10.512
Flange Outside Diameter - Millimeter:
281.102
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
142.469
Face Width - Inch:
5.609
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
267
Mounting Method:
Bushed
60-8P12-1610
Description
60-8P12-1610 TIMING PULLEY ; 8MM PIT 12MM W CAST IRON TPL 60T
Part # 60-8P12-1610
BDI # 22728044
Features
Pitch Diameter - Inch:
6.024
Flange Outside Diameter - Millimeter:
161.925
Inch - Metric:
Metric
Outside Diameter - Inch:
5.961
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
8 MM
Other Features:
Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
153
Mounting Method:
Bushed
TL60H100
Description
TL60H100 TIMING PULLEY ; 1/2" PIT H STYLE 1" BELT W TPL 60T
Part # TL60H100
BDI # 22739063
Features
Pitch Diameter - Inch:
9.549
Inch - Metric:
Inch
Outside Diameter - Inch:
9.495
Face Width - Millimeter:
33.325
Face Width - Inch:
1.312
Belt Pitch:
1/2 Inch
Other Features:
Type C2 | Taper Lock Bushing | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
242.545
Mounting Method:
Bushed
Belt Width - Millimeter:
25.4
60XHS400
Description
60XHS400 TIMING PULLEY ; 7/8" PIT 4" BELT W S1 BUSHED CI 60T
Part # 60XHS400
BDI # 22728837
Features
Pitch Diameter - Inch:
16.711
Inch - Metric:
Inch
Outside Diameter - Inch:
16.601
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Type 14 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron
Pitch Diameter - Millimeter:
424.459
Mounting Method:
Bushed
Belt Width - Millimeter:
101.6
QD60H150
Description
QD60H150 TIMING PULLEY ; 1/2" PIT 1-1/2" BELT W CI SF BUSHED 60T
Part # QD60H150
BDI # 22737869
Features
Pitch Diameter - Inch:
9.549
Inch - Metric:
Inch
Outside Diameter - Inch:
9.495
Face Width - Millimeter:
46.025
Face Width - Inch:
1.812
Belt Pitch:
1/2 Inch
Other Features:
Type D3 | Quick Disconnect Bushing | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
242.545
Mounting Method:
Bushed
Belt Width - Millimeter:
38.1