11XL037M3FA6
Description
11XL037M3FA6 TIMING PULLEY ; 0.200" PIT 3/8" W 6MM BORE ALUM 11T
Part # 11XL037M3FA6
BDI # 22696812
Features
Pitch Diameter - Inch:
0.709
Flange Outside Diameter - Millimeter:
24
Inch - Metric:
Inch
Outside Diameter - Inch:
0.681
Face Width - Millimeter:
14.2
Face Width - Inch:
0.559
Belt Pitch:
1/5 Inch
Other Features:
Type 3F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
18
Mounting Method:
Finished Bore
11MP037-6CA1
Description
11MP037-6CA1 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 1/8" BORE 11T
Part # 11MP037-6CA1
BDI # 22696748
Features
Pitch Diameter - Inch:
0.28
Flange Outside Diameter - Millimeter:
11.43
Inch - Metric:
Inch
Outside Diameter - Inch:
0.26
Face Width - Millimeter:
11.557
Face Width - Inch:
0.455
Belt Pitch:
0.08 Inch
Other Features:
Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
7.112
Mounting Method:
Finished Bore
11-3M06-6CA1
Description
11-3M06-6CA1 TIMING PULLEY ; 3MM PITCH 6MM BELT W 1/8" BORE ALUM 11T
Part # 11-3M06-6CA1
BDI # 22695311
Features
Pitch Diameter - Inch:
0.414
Flange Outside Diameter - Millimeter:
13.462
Inch - Metric:
Metric
Outside Diameter - Inch:
0.384
Face Width - Millimeter:
8.306
Face Width - Inch:
0.327
Belt Pitch:
3 MM
Other Features:
Type 6C | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
10.516
Mounting Method:
Finished Bore
11XL025-6FA2
Description
11XL025-6FA2 TIMING PULLEY ; 0.200" PIT 1/4" W 3/16" BORE ALUM 11T
Part # 11XL025-6FA2
BDI # 22696770
Features
Pitch Diameter - Inch:
0.7
Flange Outside Diameter - Millimeter:
23.825
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
17.78
Mounting Method:
Finished Bore
11XL037-6FA3
Description
11XL037-6FA3 TIMING PULLEY ; 0.200" PIT 3/8" W 1/4" BORE ALUM 11T
Part # 11XL037-6FA3
BDI # 22696800
Features
Pitch Diameter - Inch:
0.7
Flange Outside Diameter - Millimeter:
23.825
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
17.78
Mounting Method:
Finished Bore