TL36L075
Description
TL36L075 TIMING PULLEY ; 3/8" PIT L STYLE 0.75" BELT W TPL 36T
Part # TL36L075
BDI # 22739031
Features
Pitch Diameter - Inch:
4.297
Flange Outside Diameter - Millimeter:
114.808
Inch - Metric:
Inch
Outside Diameter - Inch:
4.267
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
109.144
Mounting Method:
Bushed
27AT5/36-2
Description
27AT5/36-2 TIMING PULLEY ; 5MM PITCH 16MM BELT W 36 TEETH ALUMINUM
Part # 27AT5/36-2
BDI # 22698099
Features
Pitch Diameter - Inch:
2.244
Flange Outside Diameter - Millimeter:
63
Inch - Metric:
Metric
Outside Diameter - Inch:
2.205
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
57
Mounting Method:
Finished Bore
36XL037MDFP8
Description
36XL037MDFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 36XL037MDFP8
BDI # 26272605
Features
Pitch Diameter - Inch:
2.283
Flange Outside Diameter - Millimeter:
64.29
Inch - Metric:
Inch
Outside Diameter - Inch:
2.272
Face Width - Millimeter:
17.5
Face Width - Inch:
0.689
Belt Pitch:
1/5 Inch
Other Features:
Type DFP | Acetal FlangeAcetal | Acetal Flange
Pitch Diameter - Millimeter:
58
Mounting Method:
Finished Bore
36XL037-SFP4
Description
36XL037-SFP4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 36XL037-SFP4
BDI # 26277128
Features
Pitch Diameter - Inch:
2.292
Flange Outside Diameter - Millimeter:
64.287
Inch - Metric:
Inch
Outside Diameter - Inch:
2.272
Face Width - Millimeter:
17.475
Face Width - Inch:
0.688
Belt Pitch:
1/5 Inch
Other Features:
Type SFP | Acetal FlangeAcetal | Acetal Flange
Pitch Diameter - Millimeter:
58.217
Mounting Method:
Finished Bore
36MP025-SFM2
Description
36MP025-SFM2 SYNCHRONOUS PULLEY, 3/16 INCH BORE (SMARTCATALOG)
Part # 36MP025-SFM2
BDI # 26271489
Features
Pitch Diameter - Inch:
0.917
Flange Outside Diameter - Millimeter:
27.686
Inch - Metric:
Inch
Outside Diameter - Inch:
0.897
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type SFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
23.292
Mounting Method:
Finished Bore