QD37-14M-40
Description
QD37-14M-40 TIMING PULLEY ; 14MM PIT 40MM BELT W CAST IRON 37T
Part # QD37-14M-40
BDI # 22737194
Features
Pitch Diameter - Inch:
6.496
Flange Outside Diameter - Millimeter:
181.864
Inch - Metric:
Metric
Outside Diameter - Inch:
6.382
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Type D1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
165
Mounting Method:
Bushed
QD37H100
Description
QD37H100 TIMING PULLEY ; 1/2" PIT 1" BELT W CI SK BUSHED 37T
Part # QD37H100
BDI # 22737206
Features
Pitch Diameter - Inch:
5.889
Flange Outside Diameter - Millimeter:
161.925
Inch - Metric:
Inch
Outside Diameter - Inch:
5.835
Face Width - Millimeter:
33.325
Face Width - Inch:
1.312
Belt Pitch:
1/2 Inch
Other Features:
Type B1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
149.581
Mounting Method:
Bushed
37-8P12-1210
Description
37-8P12-1210 TIMING PULLEY ; 8MM PIT 12MM W CAST IRON TPL 37T
Part # 37-8P12-1210
BDI # 22713579
Features
Pitch Diameter - Inch:
3.701
Flange Outside Diameter - Millimeter:
102.87
Inch - Metric:
Metric
Outside Diameter - Inch:
3.654
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
94
Mounting Method:
Bushed
37-8P20-1610
Description
37-8P20-1610 TIMING PULLEY ; 8MM PIT 20MM W CAST IRON TPL 37T
Part # 37-8P20-1610
BDI # 22713583
Features
Pitch Diameter - Inch:
3.701
Flange Outside Diameter - Millimeter:
102.87
Inch - Metric:
Metric
Outside Diameter - Inch:
3.654
Face Width - Millimeter:
28.702
Face Width - Inch:
1.13
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
94
Mounting Method:
Bushed
37-14MX90-3020
Description
37-14MX90-3020 TIMING PULLEY ; 14MM PIT 90MM W TPL CAST IRON 37T
Part # 37-14MX90-3020
BDI # 22713150
Features
Pitch Diameter - Inch:
6.496
Flange Outside Diameter - Millimeter:
182.042
Inch - Metric:
Metric
Outside Diameter - Inch:
6.382
Face Width - Millimeter:
106.756
Face Width - Inch:
4.203
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
165
Mounting Method:
Bushed