38MP025-DFM2
Description
38MP025-DFM2 SYNCHRONOUS PULLEY, 3/16 INCH BORE (SMARTCATALOG)
Part # 38MP025-DFM2
BDI # 26277030
Features
Pitch Diameter - Inch:
0.968
Flange Outside Diameter - Millimeter:
28.956
Inch - Metric:
Inch
Outside Diameter - Inch:
0.948
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type DFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
24.587
Mounting Method:
Finished Bore
38-2P06-DFB4
Description
38-2P06-DFB4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 38-2P06-DFB4
BDI # 26272613
Features
Pitch Diameter - Inch:
0.952
Flange Outside Diameter - Millimeter:
28.956
Inch - Metric:
Metric
Outside Diameter - Inch:
0.932
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFB | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
24.181
Mounting Method:
Finished Bore
38-3P06-6FA3
Description
38-3P06-6FA3 TIMING PULLEY ; 3MM PIT 06MM W ALUM 1/4" BORE 38T
Part # 38-3P06-6FA3
BDI # 22714042
Features
Pitch Diameter - Inch:
1.429
Flange Outside Diameter - Millimeter:
39.345
Inch - Metric:
Metric
Outside Diameter - Inch:
1.399
Face Width - Millimeter:
10.338
Face Width - Inch:
0.407
Belt Pitch:
3 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
36.297
Mounting Method:
Finished Bore
38-5M15M6A10
Description
38-5M15M6A10 TIMING PULLEY ; 5MM PITCH 15MM BELT W 10MM BORE ALUM 38T
Part # 38-5M15M6A10
BDI # 22714295
Features
Pitch Diameter - Inch:
2.362
Inch - Metric:
Metric
Outside Diameter - Inch:
2.335
Face Width - Millimeter:
19.8
Face Width - Inch:
0.78
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
60
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
QD38-14M-115
Description
QD38-14M-115 TIMING PULLEY ; 14MM PIT 115MM W CI SF BUSHED 38T
Part # QD38-14M-115
BDI # 22737212
Features
Pitch Diameter - Inch:
6.654
Flange Outside Diameter - Millimeter:
181.864
Inch - Metric:
Metric
Outside Diameter - Inch:
6.555
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Type A1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
169
Mounting Method:
Bushed