42-14P40-2517
Description
42-14P40-2517 TIMING PULLEY ; 14MM PIT 40MM W CAST IRON TPL 42T
Part # 42-14P40-2517
BDI # 22720543
Features
Pitch Diameter - Inch:
7.362
Flange Outside Diameter - Millimeter:
204.318
Inch - Metric:
Metric
Outside Diameter - Inch:
7.26
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
187
Mounting Method:
Bushed
42LT187-6FA3
Description
42LT187-6FA3 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/4" BORE ALUM 42T
Part # 42LT187-6FA3
BDI # 22721261
Features
Pitch Diameter - Inch:
1.091
Flange Outside Diameter - Millimeter:
32.004
Inch - Metric:
Inch
Outside Diameter - Inch:
1.071
Face Width - Millimeter:
8.636
Face Width - Inch:
0.34
Belt Pitch:
0.082 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
27.711
Mounting Method:
Finished Bore
42XL037MDFM8
Description
42XL037MDFM8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 42XL037MDFM8
BDI # 26277233
Features
Pitch Diameter - Inch:
2.677
Flange Outside Diameter - Millimeter:
73.82
Inch - Metric:
Inch
Outside Diameter - Inch:
2.654
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
1/5 Inch
Other Features:
Type DFM | Acetal FlangeAcetal | Acetal Flange
Pitch Diameter - Millimeter:
68
Mounting Method:
Finished Bore
42MP025-SFB3
Description
42MP025-SFB3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 42MP025-SFB3
BDI # 26277250
Features
Pitch Diameter - Inch:
1.07
Flange Outside Diameter - Millimeter:
31.496
Inch - Metric:
Inch
Outside Diameter - Inch:
1.05
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type SFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
27.178
Mounting Method:
Finished Bore
42MP025-DFB3
Description
42MP025-DFB3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 42MP025-DFB3
BDI # 26270080
Features
Pitch Diameter - Inch:
1.07
Flange Outside Diameter - Millimeter:
31.496
Inch - Metric:
Inch
Outside Diameter - Inch:
1.05
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type DFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
27.178
Mounting Method:
Finished Bore