46-14P40-2517
Description
46-14P40-2517 TIMING PULLEY ; 14MM PIT 40MM W CAST IRON TPL 46T
Part # 46-14P40-2517
BDI # 22685916
Features
Pitch Diameter - Inch:
8.071
Flange Outside Diameter - Millimeter:
213.233
Inch - Metric:
Metric
Outside Diameter - Inch:
7.961
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
205
Mounting Method:
Bushed