50-3M09-6A4
Description
50-3M09-6A4 TIMING PULLEY ; 3MM PITCH 9MM BELT W 5/16" BORE ALUM 50T
Part # 50-3M09-6A4
BDI # 22717588
Features
Pitch Diameter - Inch:
1.88
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
47.752
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
50-8MX62-2517
Description
50-8MX62-2517 TIMING PULLEY ; 8MM PIT 62MM W TPL CAST IRON 50T
Part # 50-8MX62-2517
BDI # 22718565
Features
Pitch Diameter - Inch:
5
Flange Outside Diameter - Millimeter:
135.128
Inch - Metric:
Metric
Outside Diameter - Inch:
4.949
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
127
Mounting Method:
Bushed
50-8MX36-2012
Description
50-8MX36-2012 TIMING PULLEY ; 8MM PIT 36MM W TPL CAST IRON 50T
Part # 50-8MX36-2012
BDI # 22718560
Features
Pitch Diameter - Inch:
5
Flange Outside Diameter - Millimeter:
135.128
Inch - Metric:
Metric
Outside Diameter - Inch:
4.949
Face Width - Millimeter:
47.219
Face Width - Inch:
1.859
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
127
Mounting Method:
Bushed
50-5MX15-6FS6
Description
50-5MX15-6FS6 TIMING PULLEY ; 5MM PIT 15MM W 1/2" MPB STEEL 50T
Part # 50-5MX15-6FS6
BDI # 22718366
Features
Pitch Diameter - Inch:
3.15
Flange Outside Diameter - Millimeter:
84.582
Inch - Metric:
Metric
Outside Diameter - Inch:
3.087
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
80
Mounting Method:
Rough Bore
50-3P15-6A4
Description
50-3P15-6A4 TIMING PULLEY ; 3MM PIT 15MM W ALUM 5/16" BORE 50T
Part # 50-3P15-6A4
BDI # 22717641
Features
Pitch Diameter - Inch:
1.88
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Face Width - Millimeter:
18.694
Face Width - Inch:
0.736
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
47.752
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15