50-8P20-2012
Description
50-8P20-2012 TIMING PULLEY ; 8MM PIT 20MM W CAST IRON TPL 50T
Part # 50-8P20-2012
BDI # 22718570
Features
Pitch Diameter - Inch:
5
Flange Outside Diameter - Millimeter:
135.128
Inch - Metric:
Metric
Outside Diameter - Inch:
4.961
Face Width - Millimeter:
28.702
Face Width - Inch:
1.13
Belt Pitch:
8 MM
Other Features:
Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
127
Mounting Method:
Bushed
50-3M09-6A4
Description
50-3M09-6A4 TIMING PULLEY ; 3MM PITCH 9MM BELT W 5/16" BORE ALUM 50T
Part # 50-3M09-6A4
BDI # 22717588
Features
Pitch Diameter - Inch:
1.88
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
47.752
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
50MP025-6FA3
Description
50MP025-6FA3 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 1/4" BORE 50T
Part # 50MP025-6FA3
BDI # 22719524
Features
Pitch Diameter - Inch:
1.273
Flange Outside Diameter - Millimeter:
37.338
Inch - Metric:
Inch
Outside Diameter - Inch:
1.253
Face Width - Millimeter:
10.287
Face Width - Inch:
0.405
Belt Pitch:
0.08 Inch
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
32.334
Mounting Method:
Finished Bore
50XL037-6WA5
Description
50XL037-6WA5 TIMING PULLEY ; 0.200" PIT 3/8" W 3/8" BORE ALUM 50T
Part # 50XL037-6WA5
BDI # 22720708
Features
Pitch Diameter - Inch:
3.183
Inch - Metric:
Inch
Outside Diameter - Inch:
3.163
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6 | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
80.848
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
50-2P06-IA3
Description
50-2P06-IA3 TIMING PULLEY ; 2MM PIT 06MM W ALUM 1/4" BORE 50T
Part # 50-2P06-IA3
BDI # 22717545
Features
Pitch Diameter - Inch:
1.253
Flange Outside Diameter - Millimeter:
37.338
Inch - Metric:
Metric
Outside Diameter - Inch:
1.233
Face Width - Millimeter:
10.287
Face Width - Inch:
0.405
Belt Pitch:
2 MM
Other Features:
Type 6FI | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
31.826
Mounting Method:
Finished Bore