QD52-5M-15
Description
QD52-5M-15 TIMING PULLEY ; 5MM PIT 15MM BELT W CI JA BUSHED 52T
Part # QD52-5M-15
BDI # 22737746
Features
Pitch Diameter - Inch:
3.268
Flange Outside Diameter - Millimeter:
90.576
Inch - Metric:
Metric
Outside Diameter - Inch:
3.213
Face Width - Millimeter:
21.336
Face Width - Inch:
0.84
Belt Pitch:
5 MM
Other Features:
Type C1F | Quick Disconnect Bushing | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
83
Mounting Method:
Bushed
QD52-5M-25
Description
QD52-5M-25 TIMING PULLEY ; 5MM PIT 25MM BELT W CI JA BUSHED 52T
Part # QD52-5M-25
BDI # 22737752
Features
Pitch Diameter - Inch:
3.268
Flange Outside Diameter - Millimeter:
90.576
Inch - Metric:
Metric
Outside Diameter - Inch:
3.213
Face Width - Millimeter:
31.242
Face Width - Inch:
1.23
Belt Pitch:
5 MM
Other Features:
Type B1F | Quick Disconnect Bushing | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
83
Mounting Method:
Bushed
QD52-14M-55
Description
QD52-14M-55 TIMING PULLEY ; 14MM PIT 55MM BELT W CI E BUSHED 52T
Part # QD52-14M-55
BDI # 22737734
Features
Pitch Diameter - Inch:
9.134
Flange Outside Diameter - Millimeter:
246.126
Inch - Metric:
Metric
Outside Diameter - Inch:
9.012
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Type D1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
232
Mounting Method:
Bushed
QD52-14M-170
Description
QD52-14M-170 TIMING PULLEY ; 14MM PIT 170MM W CI F BUSHED 52T
Part # QD52-14M-170
BDI # 22737722
Features
Pitch Diameter - Inch:
9.134
Flange Outside Diameter - Millimeter:
246.126
Inch - Metric:
Metric
Outside Diameter - Inch:
9.012
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Type A1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
232
Mounting Method:
Bushed
QD52-14M-40
Description
QD52-14M-40 TIMING PULLEY ; 14MM PIT 40MM BELT W CI E BUSHED 52T
Part # QD52-14M-40
BDI # 22737728
Features
Pitch Diameter - Inch:
9.134
Flange Outside Diameter - Millimeter:
246.126
Inch - Metric:
Metric
Outside Diameter - Inch:
9.012
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Type D1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
232
Mounting Method:
Bushed