60-5M15-6A5
Description
60-5M15-6A5 TIMING PULLEY ; 5MM PITCH 15MM BELT W 3/8" BORE ALUM 60T
Part # 60-5M15-6A5
BDI # 22727853
Features
Pitch Diameter - Inch:
3.76
Inch - Metric:
Metric
Outside Diameter - Inch:
3.715
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
95.504
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
60MP025MSFB8
Description
60MP025MSFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 60MP025MSFB8
BDI # 26273575
Features
Pitch Diameter - Inch:
1.535
Flange Outside Diameter - Millimeter:
43.18
Inch - Metric:
Metric
Outside Diameter - Inch:
1.508
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
39
Mounting Method:
Finished Bore
60MP025-DFB3
Description
60MP025-DFB3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 60MP025-DFB3
BDI # 26277892
Features
Pitch Diameter - Inch:
1.528
Flange Outside Diameter - Millimeter:
43.18
Inch - Metric:
Inch
Outside Diameter - Inch:
1.508
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type DFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
38.811
Mounting Method:
Finished Bore
47AT10/60-0
Description
47AT10/60-0 TIMING PULLEY ; 10MM PITCH 32MM BELT W 60 TEETH ALUMINUM
Part # 47AT10/60-0
BDI # 22686812
Features
Pitch Diameter - Inch:
7.52
Inch - Metric:
Metric
Outside Diameter - Inch:
7.445
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
10 MM
Other Features:
Type 6 | Aluminum
Pitch Diameter - Millimeter:
191
Mounting Method:
Rough Bore
Belt Width - Millimeter:
32
60MP025MSFB6
Description
60MP025MSFB6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 60MP025MSFB6
BDI # 26277887
Features
Pitch Diameter - Inch:
1.535
Flange Outside Diameter - Millimeter:
43.18
Inch - Metric:
Metric
Outside Diameter - Inch:
1.508
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
39
Mounting Method:
Finished Bore