84LT187-6A3
Description
84LT187-6A3 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/4" BORE ALUM 84T
Part # 84LT187-6A3
BDI # 22731590
Features
Pitch Diameter - Inch:
2.182
Inch - Metric:
Inch
Outside Diameter - Inch:
2.162
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
0.082 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
55.423
Mounting Method:
Finished Bore
Belt Width - Millimeter:
4.775
84LT312-6A3
Description
84LT312-6A3 TIMING PULLEY ; 0.0816" PIT 0.313" W 1/4" BORE ALUM 84T
Part # 84LT312-6A3
BDI # 22731602
Features
Pitch Diameter - Inch:
2.182
Inch - Metric:
Inch
Outside Diameter - Inch:
2.162
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
0.082 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
55.423
Mounting Method:
Finished Bore
Belt Width - Millimeter:
7.938
84-3P09-DFA4
Description
84-3P09-DFA4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 84-3P09-DFA4
BDI # 26273972
Features
Pitch Diameter - Inch:
3.158
Flange Outside Diameter - Millimeter:
85.852
Inch - Metric:
Metric
Outside Diameter - Inch:
3.128
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type DFA | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
80.213
Mounting Method:
Finished Bore
84-3P09-SFP4
Description
84-3P09-SFP4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 84-3P09-SFP4
BDI # 26277648
Features
Pitch Diameter - Inch:
3.158
Flange Outside Diameter - Millimeter:
85.852
Inch - Metric:
Metric
Outside Diameter - Inch:
3.128
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
80.213
Mounting Method:
Finished Bore
84-3P09MSFA8
Description
84-3P09MSFA8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 84-3P09MSFA8
BDI # 26280844
Features
Pitch Diameter - Inch:
3.15
Flange Outside Diameter - Millimeter:
85.85
Inch - Metric:
Metric
Outside Diameter - Inch:
3.13
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type SFA | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
80
Mounting Method:
Finished Bore