1VP30 X 1/2
Description
1VP30 X 1/2 V-BELT PULLEY ; 1 GRV VP SER CAST IRON 1/2" BORE
Part # 1VP30X1/2
BDI # 22721250
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.87
Outside Diameter - Millimeter:
72.898
Bore - Millimeter:
12.7
Bore - Inch:
0.5
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B | 5V
Bushing Size:
No Bushing
Number of Grooves:
1
1VP40 X 7/8
Description
1VP40 X 7/8 V-BELT PULLEY ; 1 GRV VP SER CAST IRON 7/8" BORE
Part # 1VP40X7/8
BDI # 22721334
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Bore - Millimeter:
22.225
Bore - Inch:
0.875
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B | 5V
Bushing Size:
No Bushing
Number of Grooves:
1
AK34 X 1
Description
AK34X1 V-BELT PULLEY ; 1 GRV A SEC CAST IRON 1" BORE
Part # AK34X1
BDI # 24543991
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.45
Outside Diameter - Millimeter:
87.63
Bore - Millimeter:
25.4
Bore - Inch:
1
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
2AK34 X 1
Description
2AK34X1 V-BELT PULLEY ; 2 GRV A SEC CAST IRON 1" BORE
Part # 2AK34X1
BDI # 22700926
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.45
Outside Diameter - Millimeter:
87.63
Bore - Millimeter:
25.4
Bore - Inch:
1
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
2
22LG050
Description
22LG050 TIMING PULLEY ; 3/8" PIT 1/2" W G BUSHED STEEL 22T
Part # 22LG050
BDI # 22688380
Features
Pitch Diameter - Inch:
2.626
Flange Outside Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Outside Diameter - Inch:
2.596
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type 4 | Split Taper Bushing | Steel | Steel Flange
Pitch Diameter - Millimeter:
66.7
Mounting Method:
Bushed