Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.05
Outside Diameter - Millimeter:
77.47
Other Features:
Split Taper Bushing | Type 1 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
17064
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
H
Number of Grooves:
1
Features
Pitch Diameter - Inch:
3.024
Flange Outside Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Outside Diameter - Inch:
2.97
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Heavy | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter:
76.81
Mounting Method:
Bushed
5TB34
Description
5TB34 V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER B
Part # 1001221
BDI # 328612
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
Split Taper Bushing | Type 3
Global Part Number GPN:
14241
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P2
Number of Grooves:
5
AK34X7/8
Description
AK34X7/8 V-BELT SHEAVE ; FHP CAST IRON FINISHED BORE
Part # 1026335
BDI # 319482
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.45
Outside Diameter - Millimeter:
87.63
Bore - Millimeter:
22.225
Other Features:
Type 2
Global Part Number GPN:
16091
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
20HH150
Description
20HH150 TIMING PULLEY ; 1-1/2" WD 1/2"CH PIT H STYLE
Part # 1057082
BDI # 324942
Features
Pitch Diameter - Inch:
3.183
Flange Outside Diameter - Millimeter:
85.725
Inch - Metric:
Inch
Outside Diameter - Inch:
3.129
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Split Taper Bushing | Type 4
Pitch Diameter - Millimeter:
80.848
Mounting Method:
Bushed