14MX-37S-37-2517

COMPARE

14MX-37S-37-2517

Description
14MX-37S-37-2517 SYNCH SPROCKET

DODGE

Part # 482061

BDI # 20508837

Features

Pitch Diameter - Inch: 6.492
Flange Outside Diameter - Millimeter: 182.042
Inch - Metric: Metric
Outside Diameter - Inch: 6.382
Face Width - Millimeter: 52.324

Face Width - Inch: 2.06
Belt Pitch: 14 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 164.897
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX-37S-20-2517

COMPARE

14MX-37S-20-2517

Description
14MX-37S-20-2517 SYNCH SPROCKET

DODGE

Part # 482026

BDI # 20508767

Features

Pitch Diameter - Inch: 6.492
Flange Outside Diameter - Millimeter: 182.042
Inch - Metric: Metric
Outside Diameter - Inch: 6.382
Face Width - Millimeter: 34.544

Face Width - Inch: 1.36
Belt Pitch: 14 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 164.897
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY