Features
Pitch Diameter - Inch:
12.632
Flange Outside Diameter - Millimeter:
334.95
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
320.853
Mounting Method:
Bushed
TL72H300-3020
Description
TL72H300-3020 SYNCHRONOUS SPROCKET ; NON RETURNABLE
Part # 113784
BDI # 255385
Features
Pitch Diameter - Inch:
11.459
Inch - Metric:
Inch
Outside Diameter - Inch:
11.405
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Web Style
Global Part Number GPN:
573504
Pitch Diameter - Millimeter:
291.06
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
12.632
Flange Outside Diameter - Millimeter:
334.95
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
320.853
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
11.459
Inch - Metric:
Inch
Outside Diameter - Inch:
11.405
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573429
Pitch Diameter - Millimeter:
291.06
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Bushed