P36-8MGT-85
Description
P36-8MGT-85 SYNCHRONOUS PULLEY ; NON-RETURNABLE 36GROVES 8MM P 85MM W
Part # 77088036
BDI # 1125675
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
101.829
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
88.138
Face Width - Inch:
3.47
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Bushed