Page 1 of 4

Next

Compare
PB44MXL012

COMPARE

PB44MXL012

Description
PB44MXL012 TIMING PULLEY

GATES

Part # 78260290

BDI # 1126060

Features

Pitch Diameter - Inch: 1.12
Flange Outside Diameter - Millimeter: 33.401
Inch - Metric: Inch
Outside Diameter - Inch: 1.1
Face Width - Millimeter: 10.287

Face Width - Inch: 0.405
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 28.448
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PB44MXL025

COMPARE

PB44MXL025

Description
PB44MXL025 TIMING PULLEY

GATES

Part # 78260144

BDI # 1126061

Features

Pitch Diameter - Inch: 1.12
Flange Outside Diameter - Millimeter: 33.401
Inch - Metric: Inch
Outside Diameter - Inch: 1.1
Face Width - Millimeter: 10.287

Face Width - Inch: 0.405
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 28.448
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
3MR-44S-09

COMPARE

3MR-44S-09

Description
3MR-44S-09 SYNCHRONOUS PULLEY

GATES

Part # 78436076

BDI # 1105520

Features

Pitch Diameter - Inch: 1.654
Flange Outside Diameter - Millimeter: 45.085
Inch - Metric: Metric
Outside Diameter - Inch: 1.624
Face Width - Millimeter: 13.386

Face Width - Inch: 0.527
Belt Pitch: 3 MM
Pitch Diameter - Millimeter: 42.012
Mounting Method: Rough Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
3MR-44S-15

COMPARE

3MR-44S-15

Description
3MR-44S-15 SYNCHRONOUS PULLEY ; NON-RETURNABLE

GATES

Part # 78436084

BDI # 1105521

Features

Pitch Diameter - Inch: 1.654
Flange Outside Diameter - Millimeter: 45.085
Inch - Metric: Metric
Outside Diameter - Inch: 1.624
Face Width - Millimeter: 18.847

Face Width - Inch: 0.742
Belt Pitch: 3 MM
Pitch Diameter - Millimeter: 42.012
Mounting Method: Rough Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
P44-20M-230

COMPARE

P44-20M-230

Description
P44-20M-230 SYNCHRONOUS PULLEY ; 44GROVES 20MM P 230MM W

GATES

Part # 78824036

BDI # 1125734

Features

Pitch Diameter - Inch: 11.028
Flange Outside Diameter - Millimeter: 300.05
Inch - Metric: Metric
Outside Diameter - Inch: 10.858
Face Width - Millimeter: 241.3

Face Width - Inch: 9.5
Belt Pitch: 20 MM
Other Features: Solid Style | Type F1
Pitch Diameter - Millimeter: 280.111
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY