3B154SK
Description
3B154SK QD SHEAVE ; 3 GRV B SECTION SK BUSHING CAST IRON
Part # 3B154SK
BDI # 17107962
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3
3/5V109SF
Description
3/5V109SF DEEP WEDGE SHEAVE ; 3 GROOVES 1.09" OD
Part # 3/5V109SF
BDI # 19280235
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.9
Outside Diameter - Millimeter:
276.86
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
3
3B250SF
Description
3B250SF QD SHEAVE ; 3 GRV B SECTION SF BUSHING CAST IRON
Part # 3B250SF
BDI # 17107970
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25.35
Outside Diameter - Millimeter:
643.89
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
3
3C130E
Description
3C130E QD SHEAVE ; 3 GRV C SECTION E BUSHING CAST IRON
Part # 3C130E
BDI # 17108072
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.4
Outside Diameter - Millimeter:
340.36
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
3
3C180E
Description
3C180E QD SHEAVE ; 3 GRV C SECTION E BUSHING CAST IRON
Part # 3C180E
BDI # 17108078
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.4
Outside Diameter - Millimeter:
467.36
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
3