14MX32S37-2517
Description
14MX32S37-2517 SYNCHRONOUS BELT PULLEY ; 14MMP 32T 5.6" PD 37MMW BORED 2517 BUSH
Part # 14MX32S37-2517
BDI # 21977318
Features
Pitch Diameter - Inch:
0.221
Flange Outside Diameter - Millimeter:
6.11
Inch - Metric:
Metric
Outside Diameter - Inch:
0.218
Face Width - Millimeter:
1.74
Face Width - Inch:
0.069
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
5.614
Mounting Method:
Bushed
4 B 50 TB
Description
4 B 50 TB V-BELT SHEAVE ; 4 GROOVES 5.35" OD BUSHED
Part # 4 B 50 TB
BDI # 619179
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.35
Outside Diameter - Millimeter:
135.89
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
580852
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
2517
Number of Grooves:
4
4 5V 900 TB
Description
4 5V 900 TB V-BELT SHEAVE ; 4 GROOVES 9" OD BUSHED
Part # 4 5V 900 TB
BDI # 619354
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9
Outside Diameter - Millimeter:
228.6
Other Features:
Taper Lock Bushing | Web Style
Global Part Number GPN:
580382
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
2517
Number of Grooves:
4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.9
Outside Diameter - Millimeter:
175.26
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
581677
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
2517
Number of Grooves:
5
TB32H200
Description
TB32H200 SYNCHRONOUS BELT PULLEY ; 2" BELT WID 1/2"CH BELT PIT H STYLE
Part # TB32H200
BDI # 612115
Features
Pitch Diameter - Inch:
5.093
Flange Outside Diameter - Millimeter:
135.331
Inch - Metric:
Inch
Outside Diameter - Inch:
5.039
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573705
Pitch Diameter - Millimeter:
129.36