Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Arm Style
Global Part Number GPN:
577754
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Arm Style
Global Part Number GPN:
577760
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
8 5V 2800 TB
Description
8 5V 2800 TB V-BELT SHEAVE ; TB HI-CAP 8 GRV
Part # 8 5V 2800 TB
BDI # 624288
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
28
Outside Diameter - Millimeter:
711.2
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
580573
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
4545
Number of Grooves:
8
10 5V 2800 TB
Description
10 5V 2800 TB V-BELT SHEAVE ; TB HI-CAP 10 GRV
Part # 10 5V 2800 TB
BDI # 613774
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
28
Outside Diameter - Millimeter:
711.2
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
580529
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
4545
Number of Grooves:
10
10 C 300 TB
Description
10 C 300 TB V-BELT SHEAVE ; 10 GRV CONVENTIONAL
Part # 10 C 300 TB
BDI # 613697
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.4
Outside Diameter - Millimeter:
772.16
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
581710
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
4545
Number of Grooves:
10