AK61H
Description
AK61H V-BELT SHEAVE ; H BUSHED SHEAVE A SECTION 1 GROOVE
Part # 2105004653
BDI # 654724
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.95
Outside Diameter - Millimeter:
151.13
Other Features:
Light Duty | Split Taper Bushing | Solid Style | Type 3 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
582788
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
H
Number of Grooves:
1
BK45H
Description
BK45H V-BELT SHEAVE ; H BUSHED SHEAVE B SECTION 1 GROOVE
Part # 2105004701
BDI # 655365
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Outside Diameter - Millimeter:
107.95
Other Features:
Light Duty | Split Taper Bushing | Solid Style | Type 2 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
582890
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
1
2BK70H
Description
2BK70H V-BELT SHEAVE ; H BUSHED SHEAVE B SECTION 2 GROOVE
Part # 2105004742
BDI # 650670
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Outside Diameter - Millimeter:
171.45
Other Features:
Light Duty | Split Taper Bushing | Solid Style | Type 3 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
582778
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
2
BK72H
Description
BK72H V-BELT SHEAVE ; H BUSHED SHEAVE B SECTION 1 GROOVE
Part # 2105004712
BDI # 655463
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.95
Outside Diameter - Millimeter:
176.53
Other Features:
Light Duty | Split Taper Bushing | Solid Style | Type 3 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
582748
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
1
2BK67H
Description
2BK67H V-BELT SHEAVE ; H BUSHED SHEAVE B SECTION 2 GROOVE
Part # 2105004741
BDI # 650662
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.45
Outside Diameter - Millimeter:
163.83
Other Features:
Light Duty | Split Taper Bushing | Solid Style | Type 3 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
582863
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
2