3/3V650SDS
Description
3/3V650SDS V-BELT SHEAVE ; QD SHEAVE 3V SECTION 3 GROOVE
Part # 2105008271
BDI # 650813
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Other Features:
Heavy Duty | QD Bushing | Web Style | Type A2 | Bore Size 2 has No Keyway
Global Part Number GPN:
583924
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
3
3BK57H
Description
3BK57H V-BELT SHEAVE ; H BUSHED SHEAVE B SECTION 2 GROOVE
Part # 2105004765
BDI # 651511
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.45
Outside Diameter - Millimeter:
138.43
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
3
3B50SD
Description
3B50SD V-BELT SHEAVE ; QD SHEAVE B SECTION 3 GROOVE
Part # 2105008793
BDI # 651456
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.35
Outside Diameter - Millimeter:
135.89
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2 has No Keyway
Global Part Number GPN:
583957
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
3
3/3V365SH
Description
3/3V365SH V-BELT SHEAVE ; QD SHEAVE 3V SECTION 3 GROOVE
Part # 2105008263
BDI # 650792
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.65
Outside Diameter - Millimeter:
92.71
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type D1 | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
583916
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SH
Number of Grooves:
3
3/3V475-1610
Description
3/3V475-1610 V-BELT SHEAVE ; TB SHEAVE 3V SECTION 3 GROOVE
Part # 2105010042
BDI # 21595413
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
1610
Number of Grooves:
3