4B54SD
Description
4B54SD V-BELT SHEAVE ; QD SHEAVE B SECTION 4 GROOVE
Part # 2105008820
BDI # 652383
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Outside Diameter - Millimeter:
146.05
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2 has No Keyway
Global Part Number GPN:
584049
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
4
4B70SK
Description
4B70SK V-BELT SHEAVE ; QD SHEAVE B SECTION 4 GROOVE
Part # 2105008828
BDI # 652406
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.35
Outside Diameter - Millimeter:
186.69
Other Features:
Heavy Duty | QD Bushing | Web Style | Type A2 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
582781
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
4
4B44-1610
Description
4B44-1610 V-BELT SHEAVE ; TB SHEAVE B SECTION 4 GROOVE
Part # 2105010139
BDI # 652366
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
1610
Number of Grooves:
4
4B46P1
Description
4B46P1 V-BELT SHEAVE ; DST SHEAVE B SECTION 4 GROOVE
Part # 2105009314
BDI # 652370
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.95
Outside Diameter - Millimeter:
125.73
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
4
4B46SD
Description
4B46SD V-BELT SHEAVE ; QD SHEAVE B SECTION 4 GROOVE
Part # 2105008816
BDI # 652371
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.95
Outside Diameter - Millimeter:
125.73
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2 has No Keyway
Global Part Number GPN:
584045
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
4