10/3V530SK
Description
10/3V530SK V-BELT SHEAVE ; QD SHEAVE 3V SECTION 10 GROOVE
Part # 2105008203
BDI # 648281
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.3
Outside Diameter - Millimeter:
134.62
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
583554
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
10
10/3V2500F
Description
10/3V2500F V-BELT SHEAVE ; QD SHEAVE 3V SECTION 10 GROOVE
Part # 2105008195
BDI # 648274
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type A3 | Bore Size 4 has No Keyway
Global Part Number GPN:
583550
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
F
Number of Grooves:
10
10B64SF
Description
10B64SF V-BELT SHEAVE ; QD SHEAVE B SECTION 10 GROOVE
Part # 2105008697
BDI # 648496
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Outside Diameter - Millimeter:
171.45
Other Features:
QD Bushing | Solid Style | Type A1 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
583602
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
10
10B60SK
Description
10B60SK V-BELT SHEAVE ; QD SHEAVE B SECTION 10 GROOVE
Part # 2105008695
BDI # 648494
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.35
Outside Diameter - Millimeter:
161.29
Other Features:
QD Bushing | Solid Style | Type A1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
583600
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
10
10/8V2240N
Description
10/8V2240N V-BELT SHEAVE ; QD SHEAVE 8V SECTION 10 GROOVE
Part # 2105008559
BDI # 648369
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
22.4
Outside Diameter - Millimeter:
568.96
Other Features:
Heavy Duty | QD Bushing | Web Style | Type A2
Global Part Number GPN:
583586
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
10