10/3V530SK
Description
10/3V530SK V-BELT SHEAVE ; QD SHEAVE 3V SECTION 10 GROOVE
Part # 2105008203
BDI # 648281
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.3
Outside Diameter - Millimeter:
134.62
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
583554
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
10
10B64SF
Description
10B64SF V-BELT SHEAVE ; QD SHEAVE B SECTION 10 GROOVE
Part # 2105008697
BDI # 648496
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Outside Diameter - Millimeter:
171.45
Other Features:
QD Bushing | Solid Style | Type A1 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
583602
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
10
10B60SK
Description
10B60SK V-BELT SHEAVE ; QD SHEAVE B SECTION 10 GROOVE
Part # 2105008695
BDI # 648494
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.35
Outside Diameter - Millimeter:
161.29
Other Features:
QD Bushing | Solid Style | Type A1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
583600
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
10
10C80E
Description
10C80E V-BELT SHEAVE ; QD SHEAVE C SECTION 10 GROOVE
Part # 2105009136
BDI # 648517
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.4
Outside Diameter - Millimeter:
213.36
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1
Global Part Number GPN:
583620
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
10
10/5V925F
Description
10/5V925F V-BELT SHEAVE ; QD SHEAVE 5V SECTION 10 GROOVE
Part # 2105008357
BDI # 648344
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 4 has No Keyway
Global Part Number GPN:
583576
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
10