3/5V3750-4040
Description
3/5V3750-4040 V-BELT SHEAVE ; TB SHEAVE 5V SECTION 3 GROOVE
Part # 2105010197
BDI # 22143897
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
37.5
Outside Diameter - Millimeter:
952.5
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
4040
Number of Grooves:
3
3C300F
Description
3C300F V-BELT SHEAVE ; QD SHEAVE C SECTION 3 GROOVE
Part # 2105009006
BDI # 651531
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.4
Outside Diameter - Millimeter:
772.16
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type C3 | Bore Size 4 has No Keyway
Global Part Number GPN:
583975
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
3
3/5V3750F
Description
3/5V3750F V-BELT SHEAVE ; QD SHEAVE 5V SECTION 3 GROOVE
Part # 2105008411
BDI # 650916
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
37.5
Outside Diameter - Millimeter:
952.5
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type F3 | Bore Size 4 has No Keyway
Global Part Number GPN:
583027
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
3
3/3V3350-3020
Description
3/3V3350-3020 V-BELT SHEAVE ; TB SHEAVE 3V SECTION 3 GROOVE
Part # 2105010037
BDI # 22143845
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
33.5
Outside Diameter - Millimeter:
850.9
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
3020
Number of Grooves:
3
3B380Q1
Description
3B380Q1 V-BELT SHEAVE ; DST SHEAVE B SECTION 3 GROOVE
Part # 2105009295
BDI # 651435
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
38.35
Outside Diameter - Millimeter:
974.09
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
3