AK61H
Description
AK61H V-BELT SHEAVE ; H BUSHED SHEAVE A SECTION 1 GROOVE
Part # 2105004653
BDI # 654724
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.95
Outside Diameter - Millimeter:
151.13
Other Features:
Light Duty | Split Taper Bushing | Solid Style | Type 3 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
582788
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
H
Number of Grooves:
1
2BK70H
Description
2BK70H V-BELT SHEAVE ; H BUSHED SHEAVE B SECTION 2 GROOVE
Part # 2105004742
BDI # 650670
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Outside Diameter - Millimeter:
171.45
Other Features:
Light Duty | Split Taper Bushing | Solid Style | Type 3 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
582778
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
2
2VP65-1-1/8
Description
2VP65-1-1/8 V-BELT SHEAVE ; VARIABLE SPEED VP SECTION 2 GROOVE
Part # 2105000161
BDI # 650745
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Global Part Number GPN:
579409
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B | 5V
Bushing Size:
No Bushing
Number of Grooves:
2
2BK67H
Description
2BK67H V-BELT SHEAVE ; H BUSHED SHEAVE B SECTION 2 GROOVE
Part # 2105004741
BDI # 650662
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.45
Outside Diameter - Millimeter:
163.83
Other Features:
Light Duty | Split Taper Bushing | Solid Style | Type 3 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
582863
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
2
2VP60-7/8
Description
2VP60-7/8 V-BELT SHEAVE ; VARIABLE SPEED VP SECTION 2 GROOVE
Part # 2105000139
BDI # 650738
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Bore - Millimeter:
22.225
Bore - Inch:
0.875
Global Part Number GPN:
579406
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
2