4/8V2480M
Description
4/8V2480M V-BELT SHEAVE ; QD SHEAVE 8V SECTION 4 GROOVE
Part # 2105008607
BDI # 651973
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.8
Outside Diameter - Millimeter:
629.92
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type F3
Global Part Number GPN:
584030
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
4
6/3V2500E
Description
6/3V2500E V-BELT SHEAVE ; QD SHEAVE 3V SECTION 6 GROOVE
Part # 2105008311
BDI # 653352
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type B3
Global Part Number GPN:
584162
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
E
Number of Grooves:
6
3B250Q1
Description
3B250Q1 V-BELT SHEAVE ; DST SHEAVE B SECTION 3 GROOVE
Part # 2105009270
BDI # 651186
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25.35
Outside Diameter - Millimeter:
643.89
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
3
4B250-3030
Description
4B250-3030 V-BELT SHEAVE ; TB SHEAVE B SECTION 4 GROOVE
Part # 2105010131
BDI # 652342
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25.35
Outside Diameter - Millimeter:
643.89
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
3030
Number of Grooves:
4
10/3V2500F
Description
10/3V2500F V-BELT SHEAVE ; QD SHEAVE 3V SECTION 10 GROOVE
Part # 2105008195
BDI # 648274
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type A3 | Bore Size 4 has No Keyway
Global Part Number GPN:
583550
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
F
Number of Grooves:
10