6B36SD
Description
6B36SD CONVENTIONAL QD SHEAVE ; 6 GRV B SECTION SD BUSHING CAST IRON
Part # 6B36SD
BDI # 17110240
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.95
Outside Diameter - Millimeter:
100.33
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
6
2C56SD
Description
2C56SD CONVENTIONAL QD SHEAVE ; 2 GRV 5.6" OD SD BUSHING
Part # 2C56SD
BDI # 17106341
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SD
Number of Grooves:
2
5B38SD
Description
5B38SD CONVENTIONAL QD SHEAVE ; 5 GRV B SECTION SD BUSHING CAST IRON
Part # 5B38SD
BDI # 17109600
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.15
Outside Diameter - Millimeter:
105.41
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
5
6B40SD
Description
6B40SD CONVENTIONAL QD SHEAVE ; 6 GRV B SECTION SD BUSHING CAST IRON
Part # 6B40SD
BDI # 17110245
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.35
Outside Diameter - Millimeter:
110.49
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
6
5/5V465SD
Description
5/5V465SD DEEP WEDGE SHEAVE ; 5 GROOVES 4.65IN OD
Part # 5/5V465SD
BDI # 17109001
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.65
Outside Diameter - Millimeter:
118.11
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SD
Number of Grooves:
5