BK27-5/8
Description
BK27-5/8 V BELT PULLEY ; 1 GROOVE 5/8" FINISHED BORE
Part # BK27-5/8
BDI # 17111503
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.7
Outside Diameter - Millimeter:
68.58
Bore - Millimeter:
15.875
Bore - Inch:
0.625
Other Features:
Web Style
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1
3C60SF
Description
3C60SF CONVENTIONAL QD SHEAVE ; 3 GRV C SECTION SF BUSHING CAST IRON
Part # 3C60SF
BDI # 17108092
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.4
Outside Diameter - Millimeter:
162.56
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
3
4C70SF
Description
4C70SF CONVENTIONAL QD SHEAVE ; 4 GRV C SECTION SF BUSHING CAST IRON
Part # 4C70SF
BDI # 17108978
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.4
Outside Diameter - Millimeter:
187.96
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
4
4C95E
Description
4C95E CONVENTIONAL QD SHEAVE ; 4 GRV C SECTION E BUSHING CAST IRON
Part # 4C95E
BDI # 17108988
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.9
Outside Diameter - Millimeter:
251.46
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
4
AK71H
Description
AK71H V BELT PULLEY ; 1 GRV A SECTION H BUSHING CAST IRON
Part # AK71H
BDI # 17111324
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.95
Outside Diameter - Millimeter:
176.53
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
H
Number of Grooves:
1