3TB380-Q1
Description
3TB380-Q1 V-BELT PULLEY ; 38.35" 3 GROOVE CAST IRON TAPER BUSHING
Part # 3TB380-Q1
BDI # 742695
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
38.35
Outside Diameter - Millimeter:
974.09
Other Features:
Split Taper Bushing | Arm Style
Global Part Number GPN:
588072
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
3
3B380E
Description
3B380E V-BELT PULLEY ; 38.35" OD 3 GROOVE E BUSHING CAST IRON
Part # 3B380E
BDI # 742974
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
38.35
Outside Diameter - Millimeter:
974.09
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
588029
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
E
Number of Grooves:
3
35V3150F
Description
35V3150F V-BELT PULLEY ; 31.50" OD 3 GROOVE CAST IRON F BUSHING
Part # 35V3150F
BDI # 743790
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
31.5
Outside Diameter - Millimeter:
800.1
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
588133
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
3
3C360F
Description
3C360F V-BELT PULLEY ; 36.40" OD 3 GROOVE F BUSHING CAST IRON
Part # 3C360F
BDI # 743007
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
36.4
Outside Diameter - Millimeter:
924.56
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
588059
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
3
33V3350SF
Description
33V3350SF V-BELT PULLEY ; 33.50" OD 3 GROOVE CAST IRON SF BUSHING
Part # 33V3350SF
BDI # 743425
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
33.5
Outside Diameter - Millimeter:
850.9
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
588108
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SF
Number of Grooves:
3