PHP 10SPC710TB
Description
PHP 10SPC710TB PULLEY ; NON-RETURNABLE
Part # PHP 10SPC710TB
BDI # 1282559
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
28.331
Outside Diameter - Millimeter:
719.6
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
5050
Number of Grooves:
10
PHP 168-14M-170TB
Description
PHP 168-14M-170TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 168-14M-170TB
BDI # 1289803
Features
Pitch Diameter - Inch:
29.483
Inch - Metric:
Metric
Outside Diameter - Inch:
29.37
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
748.86
Mounting Method:
Bushed
Belt Width - Millimeter:
170
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
20.063
Outside Diameter - Millimeter:
509.6
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
5050
Number of Grooves:
8
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
22.425
Outside Diameter - Millimeter:
569.6
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
5050
Number of Grooves:
6
PHP 8SPC560TB
Description
PHP 8SPC560TB V-BELT PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 8SPC560TB
BDI # 1282546
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
22.425
Outside Diameter - Millimeter:
569.6
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
5050
Number of Grooves:
8