PHP 10-3V1900-E
Description
PHP 10-3V1900-E V-BELT PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 10-3V1900-E
BDI # 1283543
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Outside Diameter - Millimeter:
482.6
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
E
Number of Grooves:
10
PHP 10SPB450TB
Description
PHP 10SPB450TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 10SPB450TB
BDI # 1282358
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
17.992
Outside Diameter - Millimeter:
457
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
4545
Number of Grooves:
10
PHP 10SPC425TB
Description
PHP 10SPC425TB PULLEY ; NON-RETURNABLE
Part # PHP 10SPC425TB
BDI # 1282517
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
17.11
Outside Diameter - Millimeter:
434.6
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
5050
Number of Grooves:
10
PHP 10SPB500TB
Description
PHP 10SPB500TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 10SPB500TB
BDI # 1282373
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
19.961
Outside Diameter - Millimeter:
507
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
4545
Number of Grooves:
10
PHP 10SPC530TB
Description
PHP 10SPC530TB PULLEY ; NON-RETURNABLE
Part # PHP 10SPC530TB
BDI # 1282541
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
21.244
Outside Diameter - Millimeter:
539.6
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
5050
Number of Grooves:
10