PHP 38-14M-55RSB
Description
PHP 38-14M-55RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 38-14M-55RSB
BDI # 1290071
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
183
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
70
Face Width - Inch:
2.756
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
169.34
Mounting Method:
Rough Bore
PHP 38-14M-85RSB
Description
PHP 38-14M-85RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 38-14M-85RSB
BDI # 1290091
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
183
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
102
Face Width - Inch:
4.016
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
169.34
Mounting Method:
Rough Bore
PHP 38-8M-20RSB
Description
PHP 38-8M-20RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 38-8M-20RSB
BDI # 1289921
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
96.77
Mounting Method:
Rough Bore
PHP 38-8M-50TB
Description
PHP 38-8M-50TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 38-8M-50TB
BDI # 1289636
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
96.77
Mounting Method:
Bushed
PHP 38-8M-30TB
Description
PHP 38-8M-30TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 38-8M-30TB
BDI # 1289606
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
106
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
96.77
Mounting Method:
Bushed