8MPC-22S-12-1008

COMPARE

8MPC-22S-12-1008

Description
8MPC22S12 SYNCHRONOUS PULLEY

TB WOODS

Part # 8MPC22S12

BDI # 996649

Features

Pitch Diameter - Inch: 2.206
Flange Outside Diameter - Millimeter: 66.294
Inch - Metric: Metric
Outside Diameter - Inch: 2.143
Face Width - Millimeter: 15.24

Face Width - Inch: 0.6
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 56.032
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MPC-22S-21-1008

COMPARE

8MPC-22S-21-1008

Description
8MPC22S21 SYNCHRONOUS PULLEY

TB WOODS

Part # 8MPC22S21

BDI # 984981

Features

Pitch Diameter - Inch: 2.206
Flange Outside Diameter - Millimeter: 66.294
Inch - Metric: Metric
Outside Diameter - Inch: 2.143
Face Width - Millimeter: 23.368

Face Width - Inch: 0.92
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 56.032
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY