14MPC-31S-90X1.500 MPB
Description
14MPC-31S-90X1.500 MPB SYNC PULLEY
Part # 14MPC31S90MPB
BDI # 998128
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
155.194
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Rough Bore
14MPC-31S-68X1.000 MPB
Description
14MPC-31S-68X1.000 MPB SYNC PULLEY
Part # 14MPC31S68MPB
BDI # 992355
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
155.194
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Rough Bore
14MPC-31S-125X1.500 MPB
Description
14MPC-31S-125X1.500 MPB SYNC PULLEY
Part # 14MPC31S125MPB
BDI # 991856
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
155.194
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Rough Bore