8MPC-40S-62X1.000 MPB
Description
8MPC-40S-62X1.000 MPB SYNCHRONOUS PULLEY
Part # 8MPC40S62MPB
BDI # 991690
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
110.236
Inch - Metric:
Metric
Outside Diameter - Inch:
3.947
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Rough Bore
14MPC-40S-125X1.500 MPB
Description
14MPC-40S-125X1.500 MPB SYNC PULLEY
Part # 14MPC40S125MPB
BDI # 995428
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
191.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.908
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Rough Bore
14MPC-40S-90X1.500 MPB
Description
14MPC-40S-90X1.500 MPB SYNC PULLEY
Part # 14MPC40S90MPB
BDI # 996079
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
191.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.908
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Rough Bore
P40-20M-230 X 2-7/8 MPB
Description
P4020M230 SYNCHRONOUS PULLEY ; POR
Part # P4020M230
BDI # 982464
Features
Pitch Diameter - Inch:
10.026
Flange Outside Diameter - Millimeter:
275.082
Inch - Metric:
Metric
Outside Diameter - Inch:
9.856
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
254.66
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.546
Inch - Metric:
Inch
Outside Diameter - Inch:
2.526
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Extra Light | Solid Style | Type MPB1
Pitch Diameter - Millimeter:
64.668
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9.525