Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
77.013
Face Width - Inch:
3.032
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
65
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Axial Fan PD Belt Style | QD Bushing
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
85
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
85
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
103
Face Width - Inch:
4.055
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
90
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
133
Face Width - Inch:
5.236
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
120