Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
245.872
Inch - Metric:
Metric
Outside Diameter - Inch:
9.013
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
578450
Pitch Diameter - Millimeter:
231.724
Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
245.872
Inch - Metric:
Metric
Outside Diameter - Inch:
9.013
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
578452
Pitch Diameter - Millimeter:
231.724
Features
Pitch Diameter - Inch:
3.258
Flange Outside Diameter - Millimeter:
86.614
Inch - Metric:
Metric
Outside Diameter - Inch:
3.213
Face Width - Millimeter:
16.51
Face Width - Inch:
0.65
Belt Pitch:
5 MM
Other Features:
QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
82.753
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
245.872
Inch - Metric:
Metric
Outside Diameter - Inch:
9.013
Face Width - Millimeter:
45.06
Face Width - Inch:
1.774
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
231.724
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
245.872
Inch - Metric:
Metric
Outside Diameter - Inch:
9.013
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
578455
Pitch Diameter - Millimeter:
231.724