14MX180S68-4535

COMPARE

14MX180S68-4535

Description
14MX180S68-4535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756680

TIMKEN

Part # 14MX180S68-4535

BDI # 24301844

Features

Pitch Diameter - Inch: 31.58
Inch - Metric: Metric
Outside Diameter - Inch: 31.47
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 802.132
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY
14MX168S68-4535

COMPARE

14MX168S68-4535

Description
14MX168S68-4535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756676

TIMKEN

Part # 14MX168S68-4535

BDI # 24301836

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.365
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY