P19220M290-W

COMPARE

P19220M290-W

Description
P19220M290-W SYNCHRONOUS SPROCKET ; QD BUSHED 101755838

TIMKEN

Part # P19220M290-W

BDI # 24302922

Features

Pitch Diameter - Inch: 48.123
Inch - Metric: Metric
Outside Diameter - Inch: 47.953
Face Width - Millimeter: 311.15
Face Width - Inch: 12.25

Belt Pitch: 20 MM
Other Features: QD Bushing | Arm Style
Pitch Diameter - Millimeter: 1222.324
Mounting Method: Bushed
Belt Width - Millimeter: 290

Price Inventory : Available to order
Loading Price
QTY
P19220M340-S

COMPARE

P19220M340-S

Description
P19220M340-S SYNCHRONOUS SPROCKET ; QD BUSHED 101755839

TIMKEN

Part # P19220M340-S

BDI # 24302924

Features

Pitch Diameter - Inch: 48.123
Inch - Metric: Metric
Outside Diameter - Inch: 47.953
Face Width - Millimeter: 361.95
Face Width - Inch: 14.25

Belt Pitch: 20 MM
Other Features: QD Bushing | Arm Style
Pitch Diameter - Millimeter: 1222.324
Mounting Method: Bushed
Belt Width - Millimeter: 340

Price Inventory : Available to order
Loading Price
QTY
P19220M115-N

COMPARE

P19220M115-N

Description
P19220M115-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755835

TIMKEN

Part # P19220M115-N

BDI # 24302916

Features

Pitch Diameter - Inch: 48.123
Inch - Metric: Metric
Outside Diameter - Inch: 47.953
Face Width - Millimeter: 136.652
Face Width - Inch: 5.38

Belt Pitch: 20 MM
Other Features: QD Bushing | Arm Style
Pitch Diameter - Millimeter: 1222.324
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY
P19220M170-P

COMPARE

P19220M170-P

Description
P19220M170-P SYNCHRONOUS SPROCKET ; QD BUSHED 101755836

TIMKEN

Part # P19220M170-P

BDI # 24302918

Features

Pitch Diameter - Inch: 48.123
Inch - Metric: Metric
Outside Diameter - Inch: 47.953
Face Width - Millimeter: 190.5
Face Width - Inch: 7.5

Belt Pitch: 20 MM
Other Features: QD Bushing | Arm Style
Pitch Diameter - Millimeter: 1222.324
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY
P19220M230-W

COMPARE

P19220M230-W

Description
P19220M230-W SYNCHRONOUS SPROCKET ; QD BUSHED 101755837

TIMKEN

Part # P19220M230-W

BDI # 24302920

Features

Pitch Diameter - Inch: 48.123
Inch - Metric: Metric
Outside Diameter - Inch: 47.953
Face Width - Millimeter: 250.952
Face Width - Inch: 9.88

Belt Pitch: 20 MM
Other Features: QD Bushing | Arm Style
Pitch Diameter - Millimeter: 1222.324
Mounting Method: Bushed
Belt Width - Millimeter: 230

Price Inventory : Available to order
Loading Price
QTY