P3820M170-J
Description
P3820M170-J SYNCHRONOUS SPROCKET ; QD BUSHED 101755506
Part # P3820M170-J
BDI # 24303196
Features
Pitch Diameter - Inch:
9.524
Flange Outside Diameter - Millimeter:
264.998
Inch - Metric:
Metric
Outside Diameter - Inch:
9.354
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Bushed
P3820M230-MPB
Description
P3820M230-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755507
Part # P3820M230-MPB
BDI # 24303198
Features
Pitch Diameter - Inch:
9.524
Flange Outside Diameter - Millimeter:
264.998
Inch - Metric:
Metric
Outside Diameter - Inch:
9.354
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Rough Bore
P3820M115-F
Description
P3820M115-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755505
Part # P3820M115-F
BDI # 24303194
Features
Pitch Diameter - Inch:
9.524
Flange Outside Diameter - Millimeter:
264.998
Inch - Metric:
Metric
Outside Diameter - Inch:
9.354
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Bushed