4014MT170AF-3030

COMPARE

4014MT170AF-3030

Description
4014MT170AF 3030 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 4014MT170AF-3030

BDI # 925361

Features

Pitch Diameter - Inch: 7.018
Flange Outside Diameter - Millimeter: 200
Inch - Metric: Metric
Outside Diameter - Inch: 6.908
Face Width - Millimeter: 187.325

Face Width - Inch: 7.375
Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 178.257
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
3814MT170AF-3030

COMPARE

3814MT170AF-3030

Description
3814MT170AF 3030 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 3814MT170AF-3030

BDI # 925076

Features

Pitch Diameter - Inch: 6.667
Flange Outside Diameter - Millimeter: 191.999
Inch - Metric: Metric
Outside Diameter - Inch: 6.559
Face Width - Millimeter: 187.325

Face Width - Inch: 7.375
Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 169.342
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY