638MG36AF-2517

COMPARE

638MG36AF-2517

Description
638MG36AF 2517 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 638MG36AF-2517

BDI # 922839

Features

Pitch Diameter - Inch: 6.316
Flange Outside Diameter - Millimeter: 167.894
Inch - Metric: Metric
Outside Diameter - Inch: 6.253
Face Width - Millimeter: 40.132

Face Width - Inch: 1.58
Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 160.426
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
638MG21BF-2012

COMPARE

638MG21BF-2012

Description
638MG21BF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 638MG21BF-2012

BDI # 922838

Features

Pitch Diameter - Inch: 6.316
Flange Outside Diameter - Millimeter: 167.894
Inch - Metric: Metric
Outside Diameter - Inch: 6.253
Face Width - Millimeter: 23.368

Face Width - Inch: 0.92
Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 160.426
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
638MG12BF-2012

COMPARE

638MG12BF-2012

Description
638MG12BF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 638MG12BF-2012

BDI # 922837

Features

Pitch Diameter - Inch: 6.316
Flange Outside Diameter - Millimeter: 167.996
Inch - Metric: Metric
Outside Diameter - Inch: 6.253
Face Width - Millimeter: 14.478

Face Width - Inch: 0.57
Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 160.426
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
638MG62AF-3020

COMPARE

638MG62AF-3020

Description
638MG62AF 3020 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 638MG62AF-3020

BDI # 922840

Features

Pitch Diameter - Inch: 6.316
Flange Outside Diameter - Millimeter: 167.894
Inch - Metric: Metric
Outside Diameter - Inch: 6.253
Face Width - Millimeter: 66.802

Face Width - Inch: 2.63
Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 160.426
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY