6314MG68AF-3525

COMPARE

6314MG68AF-3525

Description
6314MG68AF 3525 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 6314MG68AF-3525

BDI # 922835

Features

Pitch Diameter - Inch: 11.053
Flange Outside Diameter - Millimeter: 295.91
Inch - Metric: Metric
Outside Diameter - Inch: 10.943
Face Width - Millimeter: 76.454

Face Width - Inch: 3.01
Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 280.746
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
6314MG20BF-3525

COMPARE

6314MG20BF-3525

Description
6314MG20BF 3525 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 6314MG20BF-3525

BDI # 922833

Features

Pitch Diameter - Inch: 11.053
Flange Outside Diameter - Millimeter: 256.032
Inch - Metric: Metric
Outside Diameter - Inch: 10.943
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 280.746
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
6314MG90AF-4030

COMPARE

6314MG90AF-4030

Description
6314MG90AF 4030 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 6314MG90AF-4030

BDI # 922836

Features

Pitch Diameter - Inch: 11.053
Flange Outside Diameter - Millimeter: 295.91
Inch - Metric: Metric
Outside Diameter - Inch: 10.943
Face Width - Millimeter: 98.552

Face Width - Inch: 3.88
Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 280.746
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
6314MG37BF-3525

COMPARE

6314MG37BF-3525

Description
6314MG37BF 3525 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 6314MG37BF-3525

BDI # 922834

Features

Pitch Diameter - Inch: 11.053
Flange Outside Diameter - Millimeter: 264.922
Inch - Metric: Metric
Outside Diameter - Inch: 10.943
Face Width - Millimeter: 44.196

Face Width - Inch: 1.74
Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 280.746
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
6314MG125AF-4535

COMPARE

6314MG125AF-4535

Description
6314MG125AF 4535 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 6314MG125AF-4535

BDI # 922832

Features

Pitch Diameter - Inch: 11.053
Flange Outside Diameter - Millimeter: 295.91
Inch - Metric: Metric
Outside Diameter - Inch: 10.943
Face Width - Millimeter: 134.366

Face Width - Inch: 5.29
Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 280.746
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY